Menu Search
BELDEN #AX101077

Optimax SC Simplex Connector Ceramic Multimode 50 um

SKU # 61158901825 Manufacturer Series: 2
Connector Type: SC Simplex
Fiber Type: Multimode 50um
Cable Construction: 900 um Bare Buffer
Ferrule: Ceramic
Installation: Crimp-On

Additional Info: No Polishing Required