Menu Search
BELDEN #AX100028

Optimax SC Simplex Connector Ceramic Multimode 62.5 um

SKU # 61158901654 Manufacturer Series: 2
Connector Type: SC Simplex
Fiber Type: Multimode 62.5um
Cable Construction: 900 um Bare Buffer, 3.0 mm Jacketed
Ferrule: Ceramic
Installation: Crimp-On

Fiber Optic Connectors: Connector Type - SC Simplex; Fiber Type - Multimode 62.5 um; Cable Construction - 900 um Bare Buffer, 3.0 mm Jacketed; Ferrule - Ceramic; Installation - Crimp On; Additional Information - No Polishing Required; Manufacturer Series - Optimax 2

Additional Info: No Polishing Required