Menu Search
Fiber Optic Connectors SC Simplex Connector Ceramic Multimode
BELDEN #AX100919

FiberExpress SC Simplex Connector Ceramic Multimode

SKU # 61158999996
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: SC Simplex
Fiber Type: Multimode
Cable Construction: 900 um Bare Buffer, 3.0 mm Jacketed
Ferrule: Ceramic
Installation: Epoxy

Fiber Optic Connectors: Connector Type - SC Simplex; Fiber Type - Multimode; Cable Construction - 900 um Bare Buffer, 3.0 mm Jacketed; Ferrule - Ceramic; Installation - Epoxy; Manufacturer Series - FiberExpress