You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COMMSCOPE #760117895

TeraSPEED LC Simplex Connector Zirconia Singlemode

SKU # 88410453907 Manufacturer Series: Fiber Qwik II-LC Connector
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: LC Simplex
Fiber Type: Singlemode
Cable Construction: 900 um Bare Buffer
Ferrule: Zirconia
Installation: Crimp-On
Color: Blue

Fiber Optic Connectors: Connector Type - LC Simplex; Fiber Type - Singlemode; Cable Construction - 900 um Bare Buffer; Ferrule - Zirconia; Installation - Crimp On; Color - Blue; Additional Information - BTW - Behind The Wall Connector; Manufacturer Series - TeraSPEED Fiber Qwik II-LC Connector

Additional Info: BTW - Behind The Wall Connector