Menu Search
PANDUIT #FLCDMCXAQY

OptiCamĀ® LC Duplex Connector Zirconia Multimode 50 um OM3/OM4

SKU # 07498304742 Manufacturer Series: 10Gig
Connector Type: LC Duplex
Fiber Type: Multimode 50um OM3/OM4
Cable Construction: 900 um Bare Buffer, 1.6 or 3.0 mm Jacketed
Ferrule: Zirconia
Installation: Cam
Color: Aqua

Additional Info: No Polishing Required, Termination: Cam Clamp