Menu Search
PANDUIT #FLCSMCXAQY-C

OptiCamĀ® LC Simplex Connector Zirconia Ceramic Multimode 50/125 um

SKU # 07498301736
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: LC Simplex
Fiber Type: Multimode 50/125um
Cable Construction: 900 um Tight Buffer
Ferrule: Zirconia Ceramic
Installation: Cam
Color: Aqua

Fiber Optic Connectors: Connector Type - LC Simplex; Fiber Type - Multimode 50/125 um; Cable Construction - 900 um Tight Buffer; Ferrule - Zirconia Ceramic; Installation - Cam; Color - Aqua; Additional Information - Fiber Series: OM3/OM4, Termination: Pre-Polished ; Manufacturer Series - OptiCam

Additional Info: Fiber Series: OM3/OM4, Termination: Pre-Polished