Menu Search
PANDUIT #FLCSSCBUY

OptiCamĀ® LC Simplex Connector Zirconia Singlemode

SKU # 07498317597
Connector Type: LC Simplex
Fiber Type: Singlemode
Cable Construction: 900 um Bare Buffer
Ferrule: Zirconia
Installation: Cam
Color: Blue

Connectors: Connector Type - LC Simplex; Fiber Type - Singlemode; Cable Construction - 900 um Bare Buffer; Ferrule - Zirconia; Installation - Cam; Color - Blue; Additional Information - No Polishing Required, Termination: Cam Clamp; Manufacturer Series - LC OptiCamĀ®

Additional Info: No Polishing Required, Termination: Cam Clamp