Menu Search
PANDUIT #FSCMC5BL

OptiCamĀ® SC Simplex Connector Polymer Multimode 50 um

SKU # 07498320675 Manufacturer Series: SC
Connector Type: SC Simplex
Fiber Type: Multimode 50um
Cable Construction: 900 um Bare Buffer, 3.0 mm Jacketed
Ferrule: Polymer
Installation: Cam
Color: Black

Additional Info: No Polishing Required