Menu Search
PANDUIT #FSCMCXAQ

OptiCam® SC Simplex Connector Polymer Multimode 50 um

SKU # 07498321457 Manufacturer Series: SC 10Gig
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: SC Simplex
Fiber Type: Multimode 50um
Cable Construction: 900 um Bare Buffer, 3.0 mm Jacketed
Ferrule: Polymer
Installation: Cam
Color: Aqua

Connectors: Connector Type - SC Simplex; Fiber Type - Multimode 50 um; Cable Construction - 900 um Bare Buffer, 3.0 mm Jacketed; Ferrule - Polymer; Installation - Cam; Color - Aqua; Additional Information - No Polishing Required; Manufacturer Series - SC OptiCam® 10Gig™

Additional Info: No Polishing Required