You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
TE CONNECTIVITY #6754483-4

LightCrimp LC Simplex Connector Zirconia Multimode 50 um

SKU # 33026807755 Manufacturer Series: Plus
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: LC Simplex
Fiber Type: Multimode 50um
Cable Construction: 900 um Bare Buffer
Ferrule: Zirconia
Installation: Crimp-On
Color: Gray