Menu Search
TE CONNECTIVITY #6588291-2

LightCrimp SC Simplex Connector Ceramic Multimode 50/125 um

SKU # 62101601175 Manufacturer Series: Plus
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: SC Simplex
Fiber Type: Multimode 50/125um
Cable Construction: 250 um/900 um, 3.0 mm Jacketed
Ferrule: Ceramic
Installation: Crimp-On
Color: Beige Housing, Aqua Boot

Fiber Optic Connectors: Connector Type - SC Simplex; Fiber Type - Multimode 50/125 um; Cable Construction - 250 um/900 um, 3.0 mm Jacketed; Ferrule - Ceramic; Installation - Crimp On; Color - Beige Housing, Aqua Boot; Additional Information - Fiber Series: OM3, Laser Optimized (10Gig); Manufacturer Series - LightCrimp Plus

Additional Info: Fiber Series: OM3, Laser Optimized (10Gig)