Menu Search
BELDEN #AX102211

Fiber Adapter Sleeve LC Duplex - LC Duplex

SKU # 61158900459
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Adapter Sleeve
Side A: LC Duplex
Side B: LC Duplex
Mounting: Multimedia Module
Fiber Type: Multimode
Material Color: White

Fiber Optic Couplings-Adapters: Type - Fiber Adapter Sleeve; Side A - LC Duplex; Side B - LC Duplex; Mounting - Multimedia Module; Fiber Type - Multimode; Material Color - White