Menu Search
PANDUIT #CMDBUSCIW

Mini-ComĀ® Fiber Adapter SC Duplex - SC Duplex

SKU # 07498384543
RoHS Compliant
Type: Fiber Adapter
Side A: SC Duplex
Side B: SC Duplex
Mounting: Panel
Installation: Mounting Ears
Fiber Type: Singlemode
Material: Thermoplastic Phosphor Bronze
Material Color: Off White