You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WIREWERKS #MS-SC1SSP1

Sleeve Adapter, SC Simplex x SC Simplex, Zirconia, Singlemode

SKU # 62828400821
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Adapter
Side A: SC Simplex
Side B: SC Simplex
Fiber Type: Singlemode
Material: Zirconia

Wirewerks fiber optic mating sleeve adapters allow users to interconnect and precisely align two connectors of same interface and same gender. Their precise alignment mechanisms provide flawless contact between connectors' end face, and mating sleeves are manufactured with phosphorus bronze or zirconia ceramic, depending on network requirements, to uphold the level of desired performance.

Additional Info: Operating Temperature: -40 to 85 deg C