Menu Search
PANDUIT #Z23C-S

Pre-Configured Enclosure, (3) 16.7 in. DIN Rail Mount

SKU # 07498325930
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pre-Configured Enclosure
Size: HxWxD: 36 x 24 x 11.7 in.
Mounting: (3) 16.7 in. DIN Rail
Material: Mild Steel
Color: Gray