Menu Search
BELDEN #FI3D012R9

FiberExpress Cable, Distribution; 900um; Aqua; Multimode 50um; 12 Fiber

SKU # 61282537119 Manufacturer Series: FX2000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Fiber Count: 12
Type: Distribution Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Jacket Flame Rating: OFNR FT4
Jacket Material: Thermoplastic
Jacket Color: Aqua
Speed: 50um
Construction: Tight Buffer, 900 um