Menu Search
Data Communications and Networking Fiber Optic Cable Fiber Optic Indoor Cable FiberExpress® Cable, Distribution; 900um; Aqua; Multimode 50um

BELDEN

FiberExpress® Cable, Distribution; 900um; Aqua; Multimode 50um

(2 Product Options) Manufacturer Series: FX2000
  • Type: Distribution Cable
  • Application: Indoor
  • Cable Type: Tight Buffered
  • Transmission Mode: Multimode
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Distribution Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Jacket Flame Rating: OFNR FT4
Jacket Material: Thermoplastic
Jacket Color: Aqua
Speed: 50um
Construction: Tight Buffer, 900 um