Menu Search
BELDEN #FI3D012A9

FiberExpress® Cable, Distribution; 900um; Multimode 50um; 12 Fiber; 12.85mm OD

SKU # 61282536833
RoHS Compliant
Type: Distribution Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Jacket Flame Rating: OFCP FT6
Jacket Material: PVC
Jacket Color: Aqua
Fiber Count: 12
Speed: 50um
Outside Diameter: 0.506 in. (12.85mm)
Armored: Yes
Construction: Tight Buffer

Additional Info: Plenum, OM3 Type, Temperature Rating: -20 To 70 deg C