Menu Search
BELDEN #FI3D024FJ

Fiber Optic Cable, Multimode (OM3) Fiber, 24 Fiber

SKU # 61282536874
RoHS Compliant
Type: Indoor Distribution Fiber Optic Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Fiber Type: OM3
Jacket Flame Rating: OFCR
Jacket Material: PVC
Jacket Color: Aqua
Fiber Count: 24
Outside Diameter: 1 in. (25.5mm)
Armored: Yes
Armor Type: Interlocking Aluminum
Construction: Tight Buffer