Menu Search
COMMSCOPE #760018689

LazrSPEED Cable, Distribution; 900um; 50um OM3; 24 Fiber; 8.5mm OD

SKU # 72146003649 Manufacturer Series: 300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Fiber Type: OM3
Jacket Flame Rating: OFNP FT6
Jacket Color: Aqua
Fiber Count: 24
Speed: 50um
Outside Diameter: 0.33 in. (8.5mm)
Construction: Tight Buffer, 900 um

Additional Info: Single-unit Construction; Plenum