Menu Search
COMMSCOPE #700009772

LazrSPEED Cable, Distribution; 900um; 50um OM3; 6 Fiber; 4.74mm OD

SKU # 72146003167 Manufacturer Series: 300
Type: Distribution Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Fiber Type: OM3
Jacket Flame Rating: OFNP (ETL) and c(ETL)
Jacket Color: Aqua
Fiber Count: 6
Speed: 50um
Outside Diameter: 0.19 in. (4.74mm)
Construction: Tight Buffer, 900 um

Additional Info: Single-unit Construction; Plenum