Menu Search
COMMSCOPE #760006411

LazrSPEED Cable, Distribution; 900um; 50um OM4; 12 Fiber; 5.77mm OD

SKU # 72146003177 Manufacturer Series: 550
Type: Distribution Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Fiber Type: OM4
Jacket Flame Rating: OFNP (ETL) and c(ETL)
Jacket Color: Aqua
Fiber Count: 12
Speed: 50um
Outside Diameter: 0.23 in. (5.77mm)
Construction: Tight Buffer, 900 um

Additional Info: Single-unit Construction; Plenum