The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
COMMSCOPE #700009699

LazrSPEED Cable, Distribution; 900um; Aqua; Multimode 50um; 24 Fiber

SKU # 72146003199 Manufacturer Series: 300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Jacket Flame Rating: OFNP FT6
Jacket Material: PVC
Jacket Color: Aqua
Fiber Count: 24
Speed: 50um
Construction: Tight Buffer, 900 um

Additional Info: Mult-unit Construction