Menu Search
COMMSCOPE #760004358

LazrSPEED Cable, Distribution; Gel-Free; Singlemode; 12 Fiber; 5.77mm OD

SKU # 72146003149
RoHS Compliant
Type: Distribution Cable
Application: Indoor
Transmission Mode: Singlemode
Jacket Flame Rating: OFNP?(ETL)?and?c(ETL)
Jacket Color: Yellow
Fiber Count: 12
Speed: TeraSPEED Zero Water Peak (G.652.D, G.657.A1)
Outside Diameter: 0.23 in. (5.77mm)
Armored: No
Water Blocking: Gel-free
Construction: Gel-Free

Additional Info: Plenum, Operating Temperature: ­20 to 70 Deg C (­4 to 158 Deg F)