Menu Search
COMMSCOPE #760012112

LazrSPEED Cable, Distribution Riser; Multimode; 12 Fiber; 5.95mm OD

SKU # 72146002137
Type: Riser Distribution Cable
Application: Indoor
Transmission Mode: Multimode
Jacket Flame Rating: NEC OFNR (ETL) and c(ETL), UL 1666
Jacket Color: Aqua
Fiber Count: 12
Outside Diameter: 0.23 in. (5.95mm)
Armored: No
Water Blocking: Gel-free
Construction: Gel-Free

Additional Info: Operating Temperature: -4 deg. to +158 deg. F (­20 deg. to +70 deg. C)