Menu Search
COMMSCOPE #700208218

Fiber Optic Cable, Multimode (OM3), LazrSPEED 300 Fiber

SKU # 72146001809
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Fiber Optic Cable
Application: Indoor
Transmission Mode: Multimode
Fiber Type: OM3
Jacket Flame Rating: OFNR (ETL) and c(ETL)
Jacket Color: Aqua
Fiber Count: 48
Speed: LazrSPEED 300
Outside Diameter: 0.63 in. (15.92mm)
Armored: No
Water Blocking: Gel-free
Construction: Gel-Free