Menu Search
COMMSCOPE #760127316

TeraSPEED Cable, Distribution; 900um; Singlemode (OS2); 12 Fiber; 12.8mm OD

SKU # 88410457183
Type: Distribution Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Singlemode
Fiber Type: OS2
Jacket Flame Rating: OFCR
Jacket Color: Yellow
Fiber Count: 12
Speed: (G.652.D or G.652.D)
Outside Diameter: 0.5 in. (12.8mm)
Armored: Yes
Armor Type: Interlocking Aluminum
Construction: Tight Buffer, 900 um

C-S 760127316 R-012-DZ-8W-FSUYL

Additional Info: Single-unit Construction; Riser