Menu Search
PANDUIT #FODPX24Y

Opti-Core Cable, Distribution; 900um; Multimode 50um; 24 Fiber; 6.7mm OD

SKU # 07498304833
RoHS Compliant
Type: Distribution Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Jacket Flame Rating: OFNP
Jacket Color: Aqua
Fiber Count: 24
Speed: 50/125um
Outside Diameter: 0.29 in. (6.7mm)
Construction: Tight Buffer, 900 um

Additional Info: Plenum, OM3 Type, Temperature Rating: 0 To 50 deg C