Menu Search
Fiber Optic Indoor Cable Cable, Distribution; 900um; Singlemode; 24 Fiber; 6.7mm OD
PANDUIT #FSDP924Y

Opti-Core Cable, Distribution; 900um; Singlemode; 24 Fiber; 6.7mm OD

SKU # 07498304940
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Unable to add item to cart. Please try again.
Type: Distribution Cable
Construction: Tight Buffer, 900 um
Fiber Type: Singlemode 9/125um
Jacket Flame Rating: OFNP
Jacket Color: Yellow
Fiber Count: 24
OD - Metric: 6.70 mm
OD - Imperial: 0.290 in

Additional Info: Plenum, OS2 Type, Temperature Rating: -20 To 70 deg C