(0)

PANDUIT #FODPX12Y

Opti-Core Distribution Cable 12 Fiber Multimode, 50/125 um Aqua

SKU: 07498304832
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Downloads
Specifications
Type: Distribution Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode 50/125um
Jacket Flame Rating: OFNP
Jacket Color: Aqua
Fiber Count: 12
OD - Metric: 5.80 mm
OD - Imperial: 0.230 in
Description
Fiber Optic Indoor Cable: Type - Distribution Cable; Construction - Tight Buffer, 900 um; Fiber Type - Multimode, 50/125 um; Jacket Flame Rating - OFNP; Jacket Color - Aqua; Fiber Count - 12; OD - Metric - 5.80 mm; OD - Imperial - 0.230 in; Additional Information - Plenum, OM3 Type, Temperature Rating: 0 To 50 deg C; Manufacturer Series - Opti-Core
Additional Info: Plenum, OM3 Type, Temperature Rating: 0 To 50 deg C