Menu Search
SUPERIOR ESSEX #44006MG01

Cable, Distribution; 50um OM2+; 6 Fiber

SKU # 62029673932
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Cable
Application: Indoor
Transmission Mode: Multimode
Fiber Type: OM2+
Jacket Flame Rating: OFNP
Fiber Count: 6
Speed: 50um

Additional Info: 10G/150M