Menu Search
Fiber Optic Indoor Cable Cable, Distribution; 50um OM3; 2 Fiber

SUPERIOR ESSEX #34002BGBB

Cable, Distribution; 50um OM3; 2 Fiber

SKU #62029695004
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Type: Distribution Cable
Fiber Type: Multimode 50um OM3
Jacket Flame Rating: OFNP
Fiber Count: 2