Menu Search

SUPERIOR ESSEX

Cable, Distribution; 50um OM3

(2 Product Options)
  • Type: Distribution Cable
  • Application: Indoor
  • Transmission Mode: Multimode
  • Fiber Type: OM3
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Distribution Cable
Application: Indoor
Transmission Mode: Multimode
Fiber Type: OM3
Jacket Flame Rating: OFNP
Speed: 50um