Menu Search
SUPERIOR ESSEX #440063101

Cable, Distribution; 900um; Singlemode; 6 Fiber; 5.0mm OD

SKU # 62029603963
Type: Distribution Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Singlemode
Jacket Flame Rating: OFNP FT6
Jacket Color: Yellow
Fiber Count: 6
Outside Diameter: 0.2 in. (5mm)
Construction: Tight Buffer, 900 um

Additional Info: Footage Markings