Menu Search
SUPERIOR ESSEX #F303-024UAA-D991-012

Fiber Optic Cable, Singlemode, G.657.A1 SMF Fiber

SKU # 62029689796
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Optic Indoor Cable
Application: Intrabuilding Backbone, Interbuilding Backbone, Conduit Pathway and Service Entrance to Communication Closet
Transmission Mode: Singlemode
Jacket Flame Rating: OFNR
Jacket Material: Thermoplastic
Jacket Color: Yellow
Fiber Count: 24
Speed: G.657.A1 SMF
Outside Diameter: 0.31 in.
Armor Type: Interlock