(0)

SUPERIOR ESSEX #B30026G01

Interconnect Cable 2 Fiber Multimode, 62.5 um (OM1) Orange

SKU: 62029603262
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Specifications
Type: Interconnect Cable
Construction: Tight Buffer, 900 um Duplex Zipcord
Fiber Type: Multimode, 62.5 um (OM1)
Jacket Flame Rating: OFNR FT4
Jacket Color: Orange
Fiber Count: 2
OD - Metric: 2.90 x 6.20 mm
OD - Imperial: 0.110 x 0.240 in
Manufacturer Series: TeraGain
Description
Fiber Optic Indoor Cable: Type - Interconnect Cable; Construction - Tight Buffer, 900 um Duplex Zipcord; Fiber Type - Multimode, 62.5 um (OM1); Jacket Flame Rating - OFNR FT4; Jacket Color - Orange; Fiber Count - 2; OD - Metric - 2.90 x 6.20 mm; OD - Imperial - 0.110 x 0.240 in; Additional Information - Footage Markings; Manufacturer Series - TeraGain
Additional Info: Footage Markings