Menu Search
TE CONNECTIVITY #7-1553308-3

Cable, Indoor Fiber; 900um; Singlemode; 6 Fiber; 4.8mm OD

SKU # 49100385871
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Fiber Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Singlemode
Jacket Flame Rating: OFNP
Jacket Material: Thermoplastic
Jacket Color: Yellow
Fiber Count: 6
Outside Diameter: 0.19 in. (4.8mm)
Construction: Tight Buffer, 900 um

Additional Info: Type: Distribution Plenum, Singlemode OS2