(0)

TE CONNECTIVITY #3-1553311-9

Indoor Fiber Cable 12 Fiber Multimode, 50 um Aqua

SKU: 62101690565
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Specifications
Type: Indoor Fiber Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode 50um
Jacket Flame Rating: OFNR
Jacket Material: Thermoplastic
Jacket Color: Aqua
Fiber Count: 12
OD - Metric: 6.30 mm
OD - Imperial: 0.250 in
Description
Fiber Optic Indoor Cable: Type - Indoor Fiber Cable; Construction - Tight Buffer, 900 um; Fiber Type - Multimode, 50 um; Jacket Flame Rating - OFNR; Jacket Material - Thermoplastic; Jacket Color - Aqua; Fiber Count - 12; OD - Metric - 6.30 mm; OD - Imperial - 0.250 in; Additional Information - Type: Distribution Riser, 50/125 m OM3
Additional Info: Type: Distribution Riser, 50/125 m OM3