Menu Search
BELDEN #FDSD012P9

Fiber Optic Cable, 900 um (OS2) Fiber, PVC Black Jacket

SKU # 61158999991
RoHS Compliant
Type: Indoor/Outdoor Distribution Fiber Cable
Application: Indoor/Outdoor
Cable Type: Tight Buffered
Fiber Type: OS2
Jacket Flame Rating: OFNP
Jacket Material: PVC
Jacket Color: Black
Fiber Count: 12
Speed: 900um
Outside Diameter: 0.23 in. (5.8mm)
Construction: Tight Buffer Plenum