Menu Search
COMMSCOPE #760037168

Fiber Optic Cable, 4.20 mm OD - Imperial, PVC

SKU # 72146003823
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor/Outdoor Fiber Cable
Application: Indoor/Outdoor
Transmission Mode: Singlemode
Fiber Type: OS2
Jacket Flame Rating: OFNP
Jacket Material: PVC
Jacket Color: Black
Fiber Count: 2
Speed: TeraSPEED (G.652.D and G.657.A1)
Outside Diameter: 0.17 in. (4.2mm)
Armored: No