You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COMMSCOPE #760036384

Fiber Optic Cable, Singlemode Fiber, 6 Fiber Count

SKU # 72146003827
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Optic Cable
Application: Indoor/Outdoor Use
Cable Type: Distribution
Fiber Type: Singlemode
Jacket Flame Rating: OFNP
Jacket Color: Black
Fiber Count: 6
Outside Diameter: 0.21 in.
Armored: Non-Armored