Menu Search
COMMSCOPE #760239110

Fiber Optic Cable, Singlemode, OS2 Fiber, 24 Fiber Count

SKU # 19151612396
RoHS Compliant
Type: Fiber Optic Cable
Application: Indoor/Outdoor
Cable Type: Gel Free, Stranded Loose Tube
Transmission Mode: Singlemode
Fiber Type: OS2
Jacket Flame Rating: NEC OFC-LS (ETL) and c(ETL)
Jacket Material: Low Smoke Zero Halogen (LSZH)
Jacket Color: Black
Fiber Count: 24
Outside Diameter: 0.81 in.
Armored: Armored
Armor Type: Interlocked Aluminum