Menu Search
OPTICAL CABLE #DX006DALS9KR

Cable, Indoor/Outdoor; 900um; 50um OM2; 5.7mm OD; 6 Fiber

SKU # 62028392000 Manufacturer Series: D Series
Type: Indoor Outdoor Fiber Cable
Application: Indoor/Outdoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Fiber Type: OM2
Jacket Flame Rating: OFNR FT4
Jacket Material: PVC
Jacket Color: Black
Fiber Count: 6
Speed: 50um
Outside Diameter: 0.22 in. (5.7mm)
Armored: No
Construction: Tight Buffer, 900 um

Additional Info: Riser Distribution Cable, Temperature Range: -40 - 70 deg C