You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
OPTICAL CABLE #DX012DALS9KR

Cable, Indoor/Outdoor; 900um; 50um OM2; 7.3mm OD; 12 Fiber

SKU # 62028392002 Manufacturer Series: D Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Outdoor Fiber Cable
Application: Indoor/Outdoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Fiber Type: OM2
Jacket Flame Rating: OFNR FT4
Jacket Material: PVC
Jacket Color: Black
Fiber Count: 12
Speed: 50um
Outside Diameter: 0.28 in. (7.3mm)
Armored: No
Construction: Tight Buffer, 900 um

Additional Info: Riser Distribution Cable, Temperature Range: -40 - 70 deg C