Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
PRYSMIAN GROUP #DRLTBAJ-12-6S-006

CampusLink Cable, Indoor/Outdoor Riser; 250um; 62.5um OM1; 8.5mm OD; 6 Fiber

SKU # 62101762106 Manufacturer Series: CT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Fiber Count: 6
Type: Indoor Outdoor Riser Cable
Construction: Loose Tube, Gel Filled
Fiber Type: Multimode, 62.5 um (OM1)
Jacket Flame Rating: OFNR FT4
Jacket Material: Flame Retardant, Aluminum Armor
Jacket Color: Yellow
OD - Metric: 8.50 mm
OD - Imperial: 0.34 in.
Armor: Interlocking

Additional Info: LSZH Riser and Plenum Cable, Single Jacketed, Temperature Range: -40 to 158 deg C