Menu Search
Data Communications and Networking Fiber Optic Cable Fiber Optic Indoor/Outdoor Cable CampusLink Cable, Indoor/Outdoor Riser; 250um; 62.5um OM1; 8.5mm OD

PRYSMIAN GROUP

CampusLink Cable, Indoor/Outdoor Riser; 250um; 62.5um OM1; 8.5mm OD

(3 Product Options) Manufacturer Series: CT
  • Type: Indoor Outdoor Riser Cable
  • Cable Type: Loose Tube
  • Transmission Mode: Multimode
  • Fiber Type: OM1
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Indoor Outdoor Riser Cable
Cable Type: Loose Tube
Transmission Mode: Multimode
Fiber Type: OM1
Jacket Flame Rating: OFNR FT4
Jacket Material: Flame Retardant, Aluminum Armor
Jacket Color: Yellow
Speed: 62.5um
Outside Diameter: 0.34 in. (8.5mm)
Armored: Yes
Armor Type: Interlocking
Water Blocking: Gel-filled
Construction: Loose Tube, Gel Filled