Menu Search
PRYSMIAN GROUP #DRLTBAJ-12-ES-012

CampusLink Cable, Indoor/Outdoor Riser; 250um; OS1; 8.5mm OD; 12 Fiber

SKU # 62101762012 Manufacturer Series: CT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Fiber Count: 12
Type: Indoor Outdoor Riser Cable
Construction: Loose Tube, Gel Filled
Fiber Type: Single mode (OS1)
Jacket Flame Rating: OFNR FT4
Jacket Material: Flame Retardant, Aluminum Armor
Jacket Color: Yellow
OD - Metric: 8.50 mm
OD - Imperial: 0.34 in.
Armor: Interlocking

Additional Info: LSZH Riser and Plenum Cable, Single Jacketed, Temperature Range: -40 to 158 deg C