Menu Search
Fiber Optic Indoor/Outdoor Cable Cable, Indoor/Outdoor; 900um; 10G/150um OM2+; 5.0mm OD; 6 Fiber
SUPERIOR ESSEX #W3006MG01

Cable, Indoor/Outdoor; 900um; 10G/150um OM2+; 5.0mm OD; 6 Fiber

SKU # 62029678995
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Unable to add item to cart. Please try again.
Type: Indoor Outdoor Fiber Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode, 10G/150 um (OM2+)
Jacket Flame Rating: OFNR
Jacket Material: PVC
Jacket Color: Black
Fiber Count: 6
OD - Metric: 5.00 mm
OD - Imperial: 0.200 in.

Additional Info: Temperature Range: -40 - 75 deg C