You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

We are currently experiencing a technical issue with select pages. Our team is working quickly to resolve the issue. Thank you for your patience during this time.

Menu Search
SUPERIOR ESSEX #W3012NG01

Cable, Indoor/Outdoor; 900um; 6.5mm OD; 12 Fiber

SKU # 62029674660
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Outdoor Fiber Cable
Application: Indoor/Outdoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Jacket Flame Rating: OFNR
Jacket Material: PVC
Jacket Color: Black
Fiber Count: 12
Outside Diameter: 0.26 in. (6.5mm)
Construction: Tight Buffer

Additional Info: Temperature Range: -40 - 75 deg C