Menu Search
SUPERIOR ESSEX #F308-006U30-E991

Fiber Optic Cable, Multimode 50/125 um (OM3) Fiber, PVC

SKU # 62029686397
RoHS Compliant
Type: Indoor/Outdoor Fiber Cable
Application: Indoor/Outdoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Fiber Type: OM3
Jacket Flame Rating: OFNR
Jacket Material: PVC
Jacket Color: Black
Fiber Count: 6
Speed: 50/125um
Outside Diameter: 0.23 in. (5.8mm)
Construction: Tight Buffer Riser Non-Plenum

The dry block, sunlight resistant indoor/outdoor, tight buffer riser-rated cable line offers the system designer the ultimate in premises optical fiber cable utility. These cables can be installed in open spaces, trays, conduits, inner-ducts, trenches, steam tunnels and building riser locations. These cables incorporate the latest in dry water-blocking technology. This system of water blocking eliminates the need to clean off the traditional gel-based water-blocking compounds found in loose tube cables. In addition, breakout kits and other special termination equipment associated with loose tube Outside Plant (OSP) cables are not required. The outer jacket is comprised of a durable UL listed sunlight resistant, black polymer that allows for the cable to be exposed to long-term direct sunlight without the concern of material degradation.